Beli chamfer cutter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Indexa Indexable Spotting Drill Short SCM1045C
    Mulai

    Rp7.499.900

    Indexa Indexable Spotting Drill Short SCM1045C
    Deskripsi:
    A spotting drill with all the advantages of indexable inserts - reduced tool maintenance time, increased performance, lower inventory cost and no regrinding requirements. The insert clamping method ensures accurate and secure location with quick change-over times. Multi-pro has a unique geometry which allows cutting over the centre line, using carbide, without chipping of the cutting edge. This versatile tool may be used to 'spot' holes prior to drilling, as a means to guide the drill and keep the hole straight, to keep size and accurately position, relative to the datum. NB. The 118° inclusive tool is recommended for 'spotting' prior to drilling with 118° point drills. Countersinks may be produced prior to drilling to provide a corner break on a drilled hole, a chamfer conforming to drawing specifications, a lead in for a subsequent tapping operation, or a full countersink to accommodate a screw head. Corner chamfers on edges, contours and bores can be machined as light de-burring operations or full depth chamfers. Multi-pro may be used to produce vee grooves for fluid channels, locations for round components and grip pattern or serrations on jaws and clamp pads.
    atribut:
    • Shank type: Plain Round
    • Overall Length (mm): 105
    • Shank Diameter (mm): 10
    • Height (mm): 105
    • Insert Holding Type: Inclined Screw Clamping
    • Insert Style: C22 GUX
    • Coolant Delivery: External
    • Depth of Cut (mm): 4
    • ISO Designation: SCM 1045C
    • Included Angle (°): 90
    • Inserts Included: None
    • Maximum Cutting Diameter (mm): 8
    • Milling Application: Vee Grooving
    • Number of Inserts: 1
  2. Sandvik CoroMill 495 Chamfer Milling Cutter
    Mulai

    Rp6.499.900

    Sandvik CoroMill 495 Chamfer Milling Cutter
    atribut:
    • Coolant Pressure (CP) (bar): 20
    • Clamping type code (MTP): S
    • Part 2 of Cutting Item Interface Identifiers (CUTINTMASTER): CoroMill 495 -Size 09 (495-09T3M-XL)
    • Torque (N m): 1.4
  3. Sandvik U-Max Chamfer Milling Cutter
    Mulai

    Rp6.799.900

    Sandvik U-Max Chamfer Milling Cutter
    atribut:
    • Coolant entry style code (CNSC): 0: Without Coolant
    • Body Length (mm): 27.7
    • Damping property (DPC): False
    • Part 2 of Cutting Item Interface Identifiers (CUTINTMASTER): Mill 215.64 -SPMT 120408-WL
    • Torque (N m): 3
  4. NUI Shell End Mills (Mata Pahat Frais)
    Mulai

    Rp4.799.900

    NUI Shell End Mills (Mata Pahat Frais)
    atribut:
    • Material: HSSCO 8
    • No. of Flutes: 6-10
    • Helix (°): 25
    • Tolerance: js16
  5. Sherwood Countersink 90Degrees
    Mulai

    Rp219.900

    Sherwood Countersink 90Degrees
    atribut:
    • Material: Cobalt High Speed Steel
    • Countersink Angle: 90 Degrees
    • Finish/Coating: Bright
    • Head Type: Multiple Flute
    • Shank type: Straight
  6. Kennedy Multi-Tooth Milling Cutter Set in Case (Mata Bor Jet Broach)
    Mulai

    Rp5.099.900

    Kennedy Multi-Tooth Milling Cutter Set in Case (Mata Bor Jet Broach)
    Deskripsi:
    Short series annular HSS cutter set with 19mm Weldon shank compatible with all magnetic based drilling and broaching units. Complete with pilot pin and fitted metal case. Cutter sizes: 14, 16, 18, 20, 22 and 24mm. Bore: 1/4inch (6.35mm). Depth of Cut: 25mm. Overall Length: 60mm. 3/4in Weldon Shank.
    atribut:
    • Cutting Diameter (mm): 14-16-18-20-22-24
    • Overall Length (mm): 60
    • Shank Diameter: 19
    • Type: Multi-Tooth Cutter Set
    • Helix Angle (°): 27.5
    • Cromwell Order Number: KEN2883000K
  7. Sherwood Center Drill Carbide (Mata Bor Center)
    Mulai

    Rp239.900

    Sherwood Center Drill Carbide (Mata Bor Center)
    atribut:
    • Finish/Coating: Uncoated
    • Material: Carbide
    • Cutting Style: Plain
    • Shank type: Plain Round
  8. FUJIGEN Nice Corner F3 (Chamfering Machine) (Bevel Plat)
    Mulai

    Rp4.599.900

    FUJIGEN Nice Corner F3 (Chamfering Machine) (Bevel Plat)
    Deskripsi:
    -High speed cutting with 8000rpm has been realized.-It is easy to adjust the chamfering amount by the chamfer amount notation which can be seen at a glance.-By using the sliding guide plate which uses a linear guide, you can chamfer the workpiece without scratching it.
    atribut:
    • Power Supply: AC100V
    • Power Cord Length: 3m
    • Output: 500W
    • Rotation Speed: 8000rpm
  9. Vertex Chamfering & Deburring Unit
    Mulai

    Rp6.999.900

    Vertex Chamfering & Deburring Unit
    Deskripsi:
    Easy to carry and time-saving. Suitable for heavy workpiece which can't be easily moved. The tools can be chamfered 0-3 mm bevel angle, radius, arc angel, irregular shape. Straight line, and outer curve.
    atribut:
    • Voltage: 3mm 220V , or 1mm 110V//220V , 3mm 380V/415V , 50HZ/60HZ
    • Height of Bevel (mm): 0-3
  10. Shinano Needle Scaler
    Mulai

    Rp5.699.900

    Shinano Needle Scaler
    Deskripsi:
    Straight grip needle scaler for removing rust or old paint. Excellent performance on uneven or rough surfaces.Ergonomic grip and composite body design.Simple mechanism for easy maintenance and needle replacement.
    atribut:
    • Maximum Stroke Length (mm): 4.5
    • Free Blow Speed (spm): 3500
    • Weight (kg): 2.06
    • Noise Level (dBa): 97
    • Vibration (m/s2): 13
    • Average Air Consumption (CFM): 1.3
  11. KOBE RED LINE Ns4030 Heavy Duty Air Needle Scaler
    Mulai

    Rp3.299.900

    KOBE RED LINE Ns4030 Heavy Duty Air Needle Scaler
    Deskripsi:
    NS4030 10 needles for quick removal of rust, paint, scale, flux and corrosion. Slimline body. Lightweight. (For replacement scaling needles, please refer to parts drawing supplied with tool), 1/4 Inch NPT air inlet thread for 10mm air hose, 90psi air pressure, 4cfm* air consumption. Needle diameter: 3mm. Sound pressure level: 95dBA. Sound power level: 109dBA. Vibration level: 12.8m/s2. Overall length: 250mm. *Based on a 15 second cycle per minute average use.
    atribut:
    • Blows per minute: 5,000rpm
    • Tool Type: Air needle Scaler
    • Dimensions: 250 x 35.50mm
    • Air consumption: 4CFM
    • Overall Width: 35.5mm
    • Tool Application: Corrosion-removal Flux-removal Paint-removal Rust-removal Scale-removal
    • Part Number: KBE2703300K
  12. PFERD Felt Point FK ZYA0610/3 (Roda Poles Felt)
    Mulai

    Rp119.900

    PFERD Felt Point FK ZYA0610/3 (Roda Poles Felt)
    Deskripsi:
    295243 FKZYA0610/3 FELT POINT 6X10MM adalah geri nda poles yang sering digunakan untuk proses finishing yang bersifat hig h gloss. Felt tools dengan metal insert menghasilkan hasil poles yang baik pada material. Felt tools ini juga biasa digunakan de ngan pasta gerinda sebagai penghalus tambahan. Felt tools ini mem punyai ukuran diameter 6 mm dengan kecepatan maksimum sebesar 100000 Rpm . Felt tools ini biasa digunakan pada bengkel painting atau indus tri otomotif. Benefit The ZYA style (cylindrical) mounted felt points are mainly used peripherally. The ST-BO type with centre hole is suitable particularly for face-down polishing.
    atribut:
    • Item: Felt Point
    • Shank Diameter (mm): 3
    • Type: ZYA
    • Burr Shape: Cylindrical
    • Diameter (mm): 6
    • Application: Polishing
    • Dimensions (cm): 5x0.6x0.6
    • Maximum Speed (rpm): 100000
  13. KENNAMETAL WOEJ090512SRHD KCPK30
    Mulai

    Rp409.900

    KENNAMETAL WOEJ090512SRHD KCPK30
    atribut:
    • ISO Number: WOEJ090512SRHD
    • SAP Material Number: 4034881.0
    • Grade: KCPK30
    • [D] Insert IC Size (mm): 8.9
    • [S] Insert Thickness (mm): 5.5
    • [Rε] Corner Radius: 10.2
    • Cutting Edges per Insert: 6
  14. DV Crimp Sleeve Vinyl (Selongsong Sambungan)
    27%
    Mulai

    Rp5.900

    DV Crimp Sleeve Vinyl (Selongsong Sambungan)
    Deskripsi:
    Wiring Terminal. High Quality Terminal.
  15. Tungaloy External & Internal Turning Tool A/E-STFPR/L
    Mulai

    Rp3.399.900

    Tungaloy External & Internal Turning Tool A/E-STFPR/L
    Deskripsi:
    Screw-on boring bars, for Posi triangle insert with 11deg clearance.
    atribut:
    • Axial Rake Angle: 5.0
    • Standard Corner Radius: 0.40
  16. Tungaloy External & Internal Turning Insert VCMT-PF
    Mulai

    Rp889.900

    Tungaloy External & Internal Turning Insert VCMT-PF
    Deskripsi:
    Positive 7degrees relief angle, M class, 35degrees rhombic insert, for finishing.
    atribut:
    • Min D.O.C.: 0.20
    • Max D.O.C.: 1.50
    • Min. Turning Feed: 0.08
    • Max. Turning Feed: 0.25
  17. Sumitomo Electric Chip WNMG-GU
    Mulai

    Rp149.900

    Sumitomo Electric Chip WNMG-GU
    atribut:
    • Cutting Blade Length (mm): 8.7
    • Clearance Angle (degree): 0
    • Thickness (mm): 4.76
    • Hole Shape: Cylindrical hole
    • Chip breaker: Both sides
    • Corner Height Tolerance (mm): ± 0.08 to ± 0.2
    • Inscribed Circle Diameter (ɸ mm): 12.7
    • Inscribed Circle Tolerance (mm): ± 0.05 ~ ± 0.15
    • Shape: Hexagon 80°
    • Thickness Tolerance (mm): ± 0.13
    • With or Without Breaker: Yes
  18. Tungaloy External & Internal Turning Insert WNMG
    60%
    Mulai

    Rp479.900

    Tungaloy External & Internal Turning Insert WNMG
    Deskripsi:
    Negative relief ang., M class, trigon insert, all-round chipbreaker for medium cutting
    atribut:
    • Dimension of Insert (Thickness): 4.76
    • Min D.O.C.: 1
    • Min. Turning Feed: 0.20
    • Max. Turning Feed: 0.40
  19. Tungaloy Threading Tool CER/L
    Mulai

    Rp3.499.900

    Tungaloy Threading Tool CER/L
    Deskripsi:
    External threading toolholders, Altanative clamping of screw-on or clamp-on (DT type only).
  20. Tungaloy External & Internal Turning Insert CNMG
    Rating:
    100% of 100
    (1)
    Mulai

    Rp949.900

    Tungaloy External & Internal Turning Insert CNMG
    Deskripsi:
    Negative relief ang., M class, 80deg rhombic insert, all-round chipbreaker for medium cutting
    atribut:
    • Dimension of Insert (Thickness): Insert Size
    • Min D.O.C.: 1
    • Max D.O.C.: 6
    • Min. Turning Feed: 0.20
Daftar Harga chamfer cutter Terbaru November 2026
Indexa Indexable Spotting Drill Short SCM1045CRp7.499.900
Sandvik CoroMill 495 Chamfer Milling CutterRp6.499.900
Sandvik U-Max Chamfer Milling CutterRp6.799.900
NUI Shell End Mills (Mata Pahat Frais)Rp4.799.900
Sherwood Countersink 90DegreesRp219.900
Kennedy Multi-Tooth Milling Cutter Set in Case (Mata Bor Jet Broach)Rp5.099.900
Sherwood Center Drill Carbide (Mata Bor Center)Rp239.900
FUJIGEN Nice Corner F3 (Chamfering Machine) (Bevel Plat)Rp4.599.900
Vertex Chamfering & Deburring UnitRp6.999.900
Shinano Needle ScalerRp5.699.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)